Beli sensor air flow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Robust Air Flow For Fume HoodDeskripsi:CONTROLLER-Suitable for all kind of fume hood Ex. SEAT france (EROPA)-EU standard EN 14175 -Type.C.A.V-Flow monitor-230V-1PH input -Alarm system
- Lab Guard Fume HoodDeskripsi:Inventa LX and Inventa EX are our international range of fume hoods. Both hoods integrate the latest in fume hood technology and feature next generation asthetics The LX model incorporates components from premier international vendors while the EX model incorporates components from quality Indian vendors. Whether you choose the LX or the EX model, the Inventa series of fume hoods bring to you the highest standards of safety and functionality.atribut:
- Suitable For: Research & development labs, CROs
- Special Features: World-class design, space-efficient design, VAV and Autosash options available
- Certifications: ASHRAE 110:2016, EN 14175, SEFA-1
- Installation Base: More than 5000 installed
- Robust Fume HoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
- B-ONE Lemari Asamatribut:
- Material: Multiplex 18mm
- Outside: Decosheet Laminated
- Inside: High Pressure Laminated
- Work Mat: Phenolic Resin (Acid Resistant)
- Gratech Fume HoodDeskripsi:Fume Hood material table and wall is PP Coating, using Fluorescent lamp, with PP Ventilation Fan and Control Panel, with Gas Stop, Sink and Water Stop.atribut:
- Dimensions (mm): 1200x850x2350
- Table Top (mm): 8
- Power Socket (V/A): 220AC/10
- Sash (mm): 5 Tempered Glass
- SMC Flow Sensor Flow Monitor PFM725 Seriesatribut:
- Rated Flow (L/minute): 0.5 - 25(12.5)
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- Mitsubishi Hand Palletatribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- GOSAVE Full Body Harness Pro Absorber Double Big HookDeskripsi:- Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabineratribut:
- Material: Polyester
- Webbing Width (mm): 50
- ABL Fume HoodDeskripsi:Fume HoodDesigned to limit exposure to hazardous or toxic fumes, vapors or dusts, ABL Fume Hoods, gives added user protection from inhalin toxic gases. with available sizes from compact, at 90mm in length, to the ultimate working space of 120mm in length, users have the option to customize thier Fume Hoode, through added options from premium control panel to cabinet layout. ABL Fume Hoods provide a variety of plug-ins from gas, water, electricity, to different size size of labolatory grade sink to accommodate the most demanding of work. ABL Fume Hoods are built with highly selective stainless steel that goes beyond the standard requirment of 304 grade, using 316 grade stainless steel for added du-rability and hardness. each ABL Fume Hood goes through stringent quality assurance lest to ensure smooth operation and have been tested for 36 hours for performance.Wet ScrubberRemoving particles and / or gasses from the use of Biological Safety Cabinet and Fume Hoods, are essential in good desgin of ABL wet scrubber system, it operates by intoducing dirty flow of gas stream whic will then be neutralized by sprikled water through a series of highly concentrated media to eleminate elements and odor, while leaving clean air.
- Robust Fume HoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSize : 1250 x 890 x 2350 (H) mmSize outer : upper cabinet : 1250 x 890 x 1450 (h)mm lower cabinet : 1250 x 800 x 900 (h)mmSize inner : upper cabinet : 1200 x 700 x 1300 (h)mm lower cabinet : 1150 x 400 x 700 (h)mmSpesification :Inside Wall & Baffle Phenolic Resin Laboratory grade 6 mmOutside Wall Phenolic Resin Laboratory grade 16 mmTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CLower cabinet :Include Storage base cabinet (2 doors) ea.: Complete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmatribut:
- Static Pressure: +/- 250 Pa( N/M2 )
- Drive horse power: 1 HP, 50 hz, 3 phase
- Drawell Fume HoodDeskripsi:Working principleFume hood has built-in multi-function power outlet for easy use of other equipment in the laboratory. The quick-opening faucet is used to facilitate experimental water use. The front glass baffle can be moved up and down, and the fan is placed on the top to extract the toxic and harmful gases in the experiment. The working surface can be equipped with a water tank to facilitate the discharge of the experimental residue through the water tank to protect the experimental environment safely and reliably.Characteristics1. Using fireproof high-density board material as the frame, the experimental area is made of stainless steel or PP veneer, and the sealing is good.2. Negative pressure form effectively discharges the experimental gas in the working area3. Digital display LCD control interface, fast and slow two speeds4. The working area is all SUS304 stainless steel or PP material, easy to clean and anti-corrosion5. Standard configuration diameter 160mm, 1 meter long exhaust duct and elbow6. Work area is equipped with a five-hole socket7. Optional work area sink and faucetatribut:
- Power (V/Hz): 220/50
- Wind Speed (m/s): 0.25-0.45
- Working Area Material: SUS304 Stainless Steel or PP material
- Standard Configuration Diameter (mm): 160
- Robust Fume HoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpesifikasi :Size : 1250 x 820 x 2400 (H) mmInside Wall Phenolic Resin Laboratory grade 6 mmOutside Wall Galvanized Steel Thicnes 1.3 mm finish epoxy Powder coating chemical resistanceTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CComplete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air : +/- 1400 M3/hr or 824 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmScope of Work :- Provision, manufacturer, placement & installations of furniture and accessories furniture's as quoted in JABOTABEK areaSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmINCLUDE QUALIFICATON IQ ,OQ, PQ
- AS ONE Portable Fume Hoodatribut:
- Duct Connection Section (mm): 75
- Cole Parmer Ducted Wall Canopy Fume HoodDeskripsi:Constructed of chemical-resistant composite materials, these molded, one-piece canopy hoods are lightweight and designed to collect and exhaust corrosive vapors, heat, steam, and odors when mounted over areas with baths and circulators, small mixers, hot plates, or other equipment. If your application requires hood material of 304 stainless steel, contact our Application Specialists.atribut:
- Exterior Height (inch): 18
- Exterior Depth (inch): 30
- Chemoresources Acid Storage (Lemari Asam)atribut:
- Inernal Dimension (mm): 1010x750x1250
- Dimensions (mm): 1200x850x2400
- Robust FumehoodDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSize : 1800 x 890 x 2350 (H) mmSize outer : upper cabinet : 1800 x 850 x 1450 (h)mm lower cabinet : 1800 x 850 x 900 (h)mmSize inner : upper cabinet : 1650 x 700 x 1300 (h)mm lower cabinet : 1650 x 700 x 750 (h)mmSpesification :Inside Wall & Baffle Phenolic Resin Laboratory grade 6 mmOutside Wall Phenolic Resin Laboratory grade 16 mmTop Table, Epoxy Resin Laboratory Grade thicknes 15 mm Heat Resistance until 350 °CLower cabinet :Include Storage base cabinet (4 doors) ea.: Complete with Acessories are :- 1 Set Double electric socket Legrand IP 55- 1 Set Water fitting front control and valve - 1 Set PP Cup Sink Type 500 dia. 17 cm include PP trap- Flourescent lamp water tight 2x20 VA include on/off switch - 1 Set Blower Chemical resistance blower material Polypropylane - power 1 HP, 50 Hz, 3phase,380 V Include electric motor, magnetic switch & indicator lamp, PVC ducting dia. 6" - 8" max. 6 meter# Volume of air :+/- 3300 M3/hr or 1942,3 CFM# Static Pressure : +/- 250 Pa( N/M2 )# Drive horse power : 1 HP, 50 hz, 3 phase# Speed of fan : 1400 Rpm# Speed of motor : 1400 RpmSpecification:All items of work that quoted by locally productionand will have technical specification as follows:-Galvanized Steel Structure , finish epoxy Powder coating chemical resistance- Hing, reel and plastic handles ex Import- safety glass sash door : laminated / tempered clear glass 6 mmatribut:
- Dimensions (mm): 1800 x 890 x 2350
- Volume of air: +/- 3300 M3/hr or 1942,3 CFM
- Static Pressure: +/- 250 Pa( N/M2 )
- Drive horse power: 1 HP, 50 hz, 3 phase
- Labolytic Lemari Asam EkonomisDeskripsi:Main Unit, Base Cabinet, Blower dan Pipa PVC max. 8meterInterior (8 mm Polypropylene/Epoxy Lining Sheet)Exterior (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Base Cabinet (Electro Galvanised Steel tebal 1.2mm dilapisi dan dilindungi dengan cat Epoxy modified polyester powder coating)Top Table (Chemical Resistant Phenolic Resin)SASH terbuat dari tempered glass 6mm / Acrylic
- Robust Lemari Reagent (Chemicals Storage Corrosive )Deskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductSpecification:Size:1100 x 500 x 730 (H) mm* Capasity 15 Us gallons* Capasity 50 liters * Standars Selves* Double Wall Build With 1.2 mm Electro Galvanized Steel * Patented auto- mechanism doors system * Fuse mechanism for door closing when temperature exceds 70 o C*Ventilation complate with a 50 mm autlet* 2 Doors, Twin door with 3 point self laching doors and locked flush handle* Baked epoxy powder finish* Levelling screws at base* Cabinets with built in earthing* weight 80 kg- 1 Set Blower, power 50Hz, 1 phase, 230 V Include electric motor, PVC ducting dia. 4" max. 6 meter* Power : 58 W* Air Flow : 430 M3/H* Motor Protection rated : IP 44* Insulation Class :IIatribut:
- Color: Blue
Daftar Harga sensor air flow Terbaru March 2026
| Robust Air Flow For Fume Hood | Rp24.999.900 |
| Lab Guard Fume Hood | Rp329.999.900 |
| Robust Fume Hood | Rp149.999.900 |
| B-ONE Lemari Asam | Rp46.999.900 |
| Gratech Fume Hood | Rp83.999.900 |
| SMC Flow Sensor Flow Monitor PFM725 Series | Rp3.099.900 |
| SMC Flow Rate Sensor Flow Monitor PFM3 Series | Rp1.999.900 |
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp219.900 |
| Mitsubishi Hand Pallet | Rp5.699.900 |
| GOSAVE Full Body Harness Pro Absorber Double Big Hook | Rp519.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/8xP103242321-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Pro%20Absorber%20Double%20Big%20Hook/P102925889-1.jpg)






/pjP103773919-1.jpg)


/q5P105567941-2.jpg)